Somso® Economy Heart Model
470007-344
- Description:Economy Heart
- Height:23 cm
- Length:16 cm
- Cat. no.:470007-344
- Width:14 cm
- Supplier No.:HS 3
- No. of Parts:3
This model reveals the different parts of the heart.
- Great Size for Individual Lab Groups
- Five-Year Manufacturer's Warranty
Depicted at ¾ the size of the real organ, this human heart model can be separated into two parts to reveal the bicuspid, tricuspid, coronary vessels, and semi-lunar valves.
The full-color vinyl model features a pedestal base.