Somso® Ear Model
Ear, 22, 7, 32 cm, 19 cm, 21 cm
Catalog # 470015-738
Supplier: MARCUS SOMMER
Supplier #: DS 5
Jump to:
Product Details & Documents
Dissectible To The Most Detailed Individual Structures
- 3X Size Is Great For Lab group Or Station Usage
- Important Structures Are Easily Viewable
- 5 Year Manufacturers Warranty
Enlarged to 3X life-sized, this model can be separated into six pieces. Removable pieces include the petrous portion of the temporal bone, a section of the auditory canal, the labyrinth, the tympanic membrane, the malleus, and the incus.
Documents
Somso Production Film
Videos
Specifications
- Description:Ear
- Height:21 cm
- Length:19 cm
- No. of Keyed Items:22
- Width:32 cm
- No. of Parts:7



