Somso® Disarticulated Skull
Catalog # 470030-042
Supplier: MARCUS SOMMER
Specifications
- Description:Disarticulated Skull
- Height:12 cm
- Length:30 cm
- Environmentally Preferable:
- Cat. no.:470030-042
- Width:42 cm
- Supplier No.:QS 9/1
- No. of Parts:23
Specifications
About this item
Highly Accurate Reproductions Of Each Skull Component
- Full Set Of Skull Bones In One Kit
- Clear Storage Case Keeps Bones Organized
- 5 Year Manufacturers Warranty
The parts in this disarticulated model were carefully cast from the individual bones of a real human skull; even the most intricate, delicate parts were re-created in detail. Useful in advanced anatomy studies, each of the 22 bones in this set can be studied individually or compared to illustrate their relation to one another, all without fear of breaking from rough handling.