Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Digestive Tract Model

Somso® Digestive Tract Model

Digestive Tract, 41, 4, 32 cm, 11 cm, 90 cm
Catalog # 470015-740
Supplier:   MARCUS SOMMER
Supplier #:  JS 2/2
Somso® Digestive Tract Model
Catalog # 470015-740
Supplier:  MARCUS SOMMER
Somso® Digestive Tract Model
Somso® Digestive Tract Model

Digestive Tract, 41, 4, 32 cm, 11 cm, 90 cm

Price
$26,150.00
Log in for availability
Each (1UN)
Product Details & Documents

Alimentary Canal Shown In Great Detail

  • Complete Digestive System In A Single Model
  • Board Allows For Hanging Display
  • 5 Year Manufacturers Warranty

Illustrate the entire alimentary canal from mouth to rectum with this life-sized, three part, relief model. It shows the buccal cavity, pharynx, esophagus, stomach, opened duodenum, small and large intestines, opened appendix, unfolded rectum, liver, and pancreas in median section. In addition, the transverse colon and half of the stomach can be removed for closer study.

Documents

Specifications
  • Description:
    Digestive Tract
  • Height:
    90 cm
  • Length:
    11 cm
  • No. of Keyed Items:
    41
  • Width:
    32 cm
  • No. of Parts:
    4