Somso® Deciduous Leaf Section Model
Deciduous Leaf Section, 24, 1, 28 cm, 11.5 cm, 39 cm
Catalog # 470007-364
Supplier: MARCUS SOMMER
Supplier #: BOS 17
Jump to:
Product Details & Documents
Comprehensive Review Of A Deciduous Leaf
- Simplified Structure Of A Deciduous Leaf
- Key Printed On Base For Easy Reference
- 5 Year Manufacturers Warranty
This dicot leaf, enlarged 700X, shows the microstructure in fine detail, including a vein, palisade, and parenchyma cells. The cells are sectioned to show the chloroplasts, and the lower surface of the leaf shows the stomate.
Documents
Somso Production Film
Videos
Specifications
- Description:Deciduous Leaf Section
- Height:39 cm
- Length:11.5 cm
- No. of Keyed Items:24
- Width:28 cm
- No. of Parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



