Somso® Anatomical Cow Model
470029-790
- Description:Anatomical Cow
- Height:54 cm
- Length:28 cm
- No. of Keyed Items:132
- Cat. no.:470029-790
- Width:85 cm
- Supplier No.:ZOS 1/1
- No. of Parts:14
Study The Unique Digestive System Of Bovines
- Hard To Find Bovine Anatomical Model
- Base Separates For Easy Display
- 5 Year Manufacturers Warranty
Medially sectioned into two halves, this model is 1/3 the size of a real cow. The left exterior shows the hide, while the right exterior displays the surface musculature. The 13-part model has removable right fore leg with shoulder blade, biceps of thigh, lungs, two-part heart, small and large intestine, three-part ruminant stomach, uterus, and half the udder. The remaining half of the udder shows the network of blood and lymphatic vessels. The model is mounted on a removable base with rollers.