Order Entry
Mexico
ContactUsLinkComponent
Somso® Comprehensive Male Pelvis Model
Somso® Comprehensive Male Pelvis Model
Catalog # 470015-640
Supplier:  MARCUS SOMMER
undefined
Somso® Comprehensive Male Pelvis Model
Catalog # 470015-640
Supplier:  MARCUS SOMMER
Supplier Number:  MS 2

Specifications

  • Description:
    Comprehensive Male Pelvis
  • Height:
    32 cm
  • Length:
    13 cm
  • No. of Keyed Items:
    38
  • Cat. no.:
    470015-640
  • Width:
    26 cm
  • Supplier No.:
    MS 2
  • No. of Parts:
    5

Specifications

About this item

This partly dissected model shows shape and structure of reproductive organs

  • Plaque Includes Hanging Hardware
  • Removable Pieces Allow for Examination of Structures Hidden In One Piece Models
  • Five-Year Manufacturer's Warranty

The life-size, sagittally sectioned male pelvis features four removable parts so students can better understand the components of the reproductive system.

Removable parts include the penis, bladder, seminal vesicle, prostate, and rectum. Use it alone or compare it with the SOMSO Comprehensive Female Pelvis Model.