Order Entry
Mexico
ContactUsLinkComponent
 
Somso® Comprehensive Leg Musculature Model
Catalog # 470015-696
Supplier:  MARCUS SOMMER
undefined
Somso® Comprehensive Leg Musculature Model
Catalog # 470015-696
Supplier:  MARCUS SOMMER
Supplier Number:  NS 10

Specifications

  • Description:
    Comprehensive Leg Musculature Model
  • Height:
    108 cm
  • Length:
    26 cm
  • No. of Keyed Items:
    105
  • Cat. no.:
    470015-696
  • Width:
    39 cm
  • Supplier No.:
    NS 10
  • No. of Parts:
    10

Specifications

About this item

Detailed recreation of muscle structure.

  • Hand Painted
  • Removable Revolving Stand
  • Five-Year Manufacturer’s Warranty

Easier to handle but as detailed as a full-size version, this ¾ size model of a left leg shows the muscles, blood vessels, and nerves from the base of the pelvis to the toes.

Ten muscles are removable for more detailed study of their structure: gluteus maximus, tensor of broad fascia, sartorius, rectus femoris, semi membranous, semi tendinous, biceps of femur, digitorum longus, and triceps of the calf. The model is mounted on a revolving stand and can be removed for closer examination.