Somso® Comprehensive Eye Model
Comprehensive Eye, 23, 7, 16 cm, 14 cm, 19 cm
Catalog # 470007-338
Supplier: MARCUS SOMMER
Supplier #: CS 5
Jump to:
Product Details & Documents
A highly detailed Eye Model.
- Eyeball Is 4x Sized
- Removable from the Stand for Easy Examination
- Five-Year Manufacturer's Warranty
- Exceptional Detail for Advanced Studies
The sclera is sectioned horizontally to show attached ocular muscles and vessels, and the choroid is medically sectioned to show the retina, ora serrata, and optic nerve. Enlarged four times, with six removable parts, the detailed model provides a great picture of the overall structure of the eye and the interrelationships of the individual components.
Removable parts include the two-part sclerotic membrane, vitreous humor, and lens.
Documents
Somso Production Film
Videos
Specifications
- Description:Comprehensive Eye
- Height:19 cm
- Length:14 cm
- No. of Keyed Items:23
- Width:16 cm
- No. of Parts:7
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



