Somso® Comprehensive Bone Model
Comprehensive Bone, 12, 1, 39 cm, 26 cm, 29 cm
Catalog # 470029-630
Supplier: MARCUS SOMMER
Supplier #: QS 61
Jump to:
Product Details & Documents
This models displays intricate structures.
- Detailed Bone-Structure Model Shows Structures Others Don't
- Five-Year Manufacturer's Warranty
The detailed 500x wedge of a long bone shows every structure from the outer fibrous layer to the spongy center.
It shows two vessels in the Haversian system, spiral arrangement of fibrils in the lamellae, Volkmann’s canals and vessels, periosteum, and even individual bone cells.
Documents
Somso Production Film
Videos
Specifications
- Description:Comprehensive Bone
- Height:29 cm
- Length:26 cm
- No. of Keyed Items:12
- Width:39 cm
- No. of Parts:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



