Somso® Classroom Flower Model
Classroom Flower, 14, 6, 44 cm, 38 cm, 53 cm
Catalog # 470007-360
Supplier: MARCUS SOMMER
Supplier #: BOS 15/10
Jump to:
Product Details & Documents
Flower Enlarged 10X For Easy Study And Convenient Dissection
- Large Size For Easy Group Study
- Individual Structures Can Be Dissected
- 5 Year Manufacturers Warranty
A high-quality model re-creating a median section of a typical angiosperm flower reproduces floral anatomy in great detail. The model comes apart to clearly reveal the flower’s structure. The anther is partially dissected to show pollen sacs in longitudinal and cross section, and the ovary itself can be dissected to reveal the ovules.
Documents
Somso Production Film
Videos
Specifications
- Description:Classroom Flower
- Height:53 cm
- Length:38 cm
- No. of Keyed Items:14
- Width:44 cm
- No. of Parts:6
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



