Somso® Domestic Hen Model
Catalog # 470029-806
Supplier: MARCUS SOMMER
Specifications
- Description:Domestic Hen
- Height:49 cm
- Length:26 cm
- No. of Keyed Items:69
- Cat. no.:470029-806
- Width:43 cm
- Supplier No.:ZOS 26
- No. of Parts:6
Specifications
About this item
Featuring An Egg And Full Food Crop
- Highly Detailed Model Of Avian Anatomy
- 5 Year Manufacturers Warranty
The right side of the life-size model retains the chicken’s external appearance, while the left side reveals its inner anatomy, sectioned to show the nervous system, part of the skeletal system, and viscera. The left lung, liver, and stomach are removable for closer examination. Notable for its extensive detail, the model features a fully developed egg about to be laid, and a crop full of feed.