Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Central Nervous System Model

Somso® Central Nervous System Model

Central Nervous System, 50, 1, 32 cm, 19 cm, 90 cm
Catalog # 470029-750
Supplier:   MARCUS SOMMER
Supplier #:  BS 31
Somso® Central Nervous System Model
Catalog # 470029-750
Supplier:  MARCUS SOMMER
Somso® Central Nervous System Model
Somso® Central Nervous System Model

Central Nervous System, 50, 1, 32 cm, 19 cm, 90 cm

Price
$54,500.00
Log in for availability
Each (1UN)
Product Details & Documents

Detailed, Accurate Representation Perfect For Advanced Study

  • Incredibly Realistic; Life-Size Model
  • Ventral Dissection Shows All Nerve Branches
  • Mounted On A Base With Hardware For Hanging
  • 5 Year Manufacturers Warranty

Present the human nervous system with an incredibly realistic and accurate life-size model of the entire spinal cord, from the brain stem to the coccygeal plexus. The ventral dissection shows all nerve branches, and sympathetic nerves are shown on the left, with their connections to the central nervous system. The model is mounted on a base.

Documents

Specifications
  • Description:
    Central Nervous System
  • Height:
    90 cm
  • Length:
    19 cm
  • No. of Keyed Items:
    50
  • Width:
    32 cm
  • No. of Parts:
    1