Order Entry
Mexico
Orders LinkContactUsLinkComponent
Somso® Brain Stem Model

Somso® Brain Stem Model

Brain Stem, 49, 3, 14 cm, 16 cm, 16 cm
Catalog # 470029-734
Supplier:   MARCUS SOMMER
Supplier #:  BS 23/2
Somso® Brain Stem Model
Catalog # 470029-734
Supplier:  MARCUS SOMMER
Somso® Brain Stem Model
Somso® Brain Stem Model

Brain Stem, 49, 3, 14 cm, 16 cm, 16 cm

Price
$9,650.00
Log in for availability
Each (1UN)
Product Details & Documents

Illustrates Emotional And Involuntary Response Center Of The Brain

  • Removes From Base For Easy Study
  • Large Size Allows For Easy Differentiation Of Structures
  • 5 Year Manufacturers Warranty

Ideal for advanced anatomical study, the model focuses on the intricate structural details of the brain stem, sagitally sectioned, to reveal the pons, diencephalon, medulla, and cranial nerves. The two-piece model is mounted on a stand.

Documents

Specifications
  • Description:
    Brain Stem
  • Height:
    16 cm
  • Length:
    16 cm
  • No. of Keyed Items:
    49
  • Width:
    14 cm
  • No. of Parts:
    3
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.