Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Somso® Animal Cell Model

Animal Cell, 12, 1, 18 cm, 18 cm, 37 cm
  470006-482
 :  ZOS 110/1
Somso® Animal Cell Model
  470006-482
Somso® Animal Cell Model
Somso® Animal Cell Model

Animal Cell, 12, 1, 18 cm, 18 cm, 37 cm

 
$9,450.00
   
Each (1UN)
 

High-Quality Model Shows Cell Structures In Exquisite Detail

  • Highly Detailed In Bright Colors For Easy Identification
  • Smaller Size Is Ideal For Individual Lab groups Or Stations
  • 5 Year Manufacturers Warranty

View all the major organelles, including the nucleus, endoplasmic reticulum, mitochondria, ribosomes, Golgi apparatus, and centrioles, enlarged 10,000X, on one three-dimensional, colorful model. The one-piece model is mounted on a height-adjustable stand.

 
  • Description:
    Animal Cell
  • Height:
    37 cm
  • Length:
    18 cm
  • No. of Keyed Items:
    12
  • Width:
    18 cm
  • No. of Parts:
    1