PYREX® Thiele Melting Point Tube
Catalog # 470211-636
Supplier: CORNING CA
Specifications
- Ext.Ø:25 mm
- Description:Pyrex® Thiele Melting Point Tube
- Length:150 mm
- Cat. no.:470211-636
- Supplier No.:9540-25
Specifications
About this item
For determining the melting point of organic compounds.
Diameter of main tube: 25 mm. Length: 150 mm. Package of two.