Order Entry
Mexico
ContactUsLinkComponent
 
PYREX® Culture Tubes with Caps
  470211-682
undefined
PYREX® Culture Tubes with Caps
  470211-682
 :  9825-25

 

  • Ø:
    25 mm
  • Capacity:
    55 ml
  • Height:
    150 mm
  • Cat. no.:
    470211-682
  • Supplier No.:
    9825-25

 

 

PYREX® culture tubes are supplied with deep-form 15-415 GPI threaded phenolic caps to facilitate handling and sealing after autoclaving.

  • Autoclavable
  • Screw top
  • Large marking spot

Caps are fabricated from a special formula resistant to the effects of temperature and steam in autoclaving and are provided with a glued-in, white rubber liner.