Order Entry
Mexico
Orders LinkContactUsLinkComponent
Pyrex® Student-Grade Beakers

Pyrex® Student-Grade Beakers

250 ml, Pyrex® Student-Grade Beakers, 25 ml
Catalog # 470211-578
   Low Manufacturing Impact
Supplier:   CORNING CA
Supplier #:  70000-250
Pyrex® Student-Grade Beakers
Catalog # 470211-578
Supplier:  CORNING CA
   Low Manufacturing Impact
Pyrex® Student-Grade Beakers
Pyrex® Student-Grade Beakers

250 ml, Pyrex® Student-Grade Beakers, 25 ml

Price
$1,320.00
Log in for availability
Paquete de 12 Case de 2 (12UN)
Product Details & Documents

These beakers with spout are made of Type I Class A low expansion borosilicate glass, per ASTM E438.

  • High mechanical strength
  • Resistance to thermal shock

Beakers have blue graduations and an extra large blue marking spot. They have a double graduated metric scale to indicate approximate content.

Certifications: ASTM E-960

Documents

Specifications
  • Graduation Interval:
    25 ml
  • Capacity:
    250 ml
  • Description:
    Pyrex® Student-Grade Beakers
  • Cat. No.:
    470211-578
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.