Order Entry
Mexico
Orders LinkContactUsLinkComponent
Ward's® Pregnant Shark Model

Ward's® Pregnant Shark Model

Pregnant Shark, 86, 1, 19 cm, 50 cm, 8 cm
Catalog # 470004-366
Supplier:   Avantor
Ward's® Pregnant Shark Model
Catalog # 470004-366
Supplier:  Avantor
Ward's® Pregnant Shark Model
Ward's® Pregnant Shark Model

Pregnant Shark, 86, 1, 19 cm, 50 cm, 8 cm

Price
$12,846.50
Log in for availability
Kit de 1
Product Details & Documents

Clearly Displays Over 100 Anatomical Details

  • Highly Durable Rubberized Material
  • Common Dissection Organs Highlighted
  • Easily Cleaned And Stored

Ideal for pre-lab preparation, demonstrations during dissections, hands-on learning, or review, the life-size dissection model provides an exceedingly realistic representation of shark anatomy. Cast from a real specimen, the model features a pup with yolk sac in the uterus. It also shows the mouth and pharynx; a dorsal view of the eyes, brain, and cranial nerves; branchial circulation; a ventral view of the viscera and circulatory vasculature; and the trunk musculature in lateral and cross-sectional views. Each model is made from unbreakable materials and is painted by hand to ensure the finest detail possible.

Documents

Specifications
  • Description:
    Pregnant Shark
  • Height:
    8 cm
  • Length:
    50 cm
  • No. of Keyed Items:
    86
  • Width:
    19 cm
  • No. of Parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.