Ward's® Pregnant Cat Model
Catalog # 470014-420
Supplier: Avantor
Specifications
- Description:Pregnant Cat
- Height:13 cm
- Length:58 cm
- No. of Keyed Items:136
- Cat. no.:470014-420
- Width:25 cm
- Supplier No.:WARD470014-420
- No. of Parts:1
Specifications
About this item
The Perfect Supplement To Your Dissection Labs
- Highly Durable Rubberized Material
- Common Dissection Organs Highlighted
- Easily Cleaned And Stored
With over 100 anatomical details, the one-piece, life-size model, cast from an actual specimen, is the most realistic cat dissection model you’ll find anywhere. Some of the structures featured include a cross-sectioned kidney showing the cortex and medulla, major arteries and veins, muscle groups of the fore and hind limbs, and the open uterus exposing a developing fetus. The model is so precise, even the open mouth cavity details the teeth and nasopharynx. Made of a unique material for flexibility and durability, the model has the look and feel of a real specimen, and is hand painted to match real dissection specimens.