Polypropylene Buret Funnels, Bel-Art
Catalog # 470201-738
Supplier: BEL-ART PRODUCTS SE
Specifications
- Description:Polypropylene Buret Funnels, Top diameter: 35 mm
- Environmentally Preferable:
- Cat. no.:470201-738
- Supplier No.:146850035
Specifications
About this item
With 60° angle. For filling burets, manometers, and more.
Top diameter: 35 mm. Stem diameter: 8mm. Stem lenght: 20mm.
Package of 12.