Order Entry
Mexico
Orders LinkContactUsLinkComponent
Polypropylene Beaker Set

Polypropylene Beaker Set

50 ml, 100 ml, 250 ml, 500 ml, 1000 ml, Set of 5
Catalog # 470122-772
Supplier #:  BPSET5-SW
Polypropylene Beaker Set
Catalog # 470122-772
Polypropylene Beaker Set
Polypropylene Beaker Set

50 ml, 100 ml, 250 ml, 500 ml, 1000 ml, Set of 5

Price
$474.39
Log in for availability
Kit de 5
Product Details & Documents

Made of unbreakable polypropylene, this beaker set avoids dangerous accidents.

  • Beakers Can Withstand up to 120°C
  • Autoclavable
  • Permanent Graduations
  • Unbreakable
  • No-Drip Pouring Spouts

The beakers are ideal for educational use and feature permanent graduations and no-drip pouring spouts.

They are autoclavable and can withstand temperatures up to 120°C.

Ordering information: These beakers come in a polyethylene bag.

Specifications
  • Capacity:
    50 ml, 100 ml, 250 ml, 500 ml, 1000 ml
  • Description:
    Set of 5
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.