Pneumatic Trough
25 cm (10"), 17 cm (7"), 10 cm (4")
Catalog # 470012-958
Supplier: HUMBOLDT MFG CO
Número de proveedor #: H-24612
Jump to:
Product Details & Documents
Stainless Steel with Reinforced Wire Edges.
- Sloping Sides permit nesting
- Features overflow tube
Removable sliding shelf is perforated to permit collection of gas samples in inverted gas bottles.
Specifications
- Width:25 cm (10")
- Height:17 cm (7")
- Length:10 cm (4")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



