Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Eisco® Plant Cell

Plant Cell, 1, 26 cm, 18 cm, 30 cm
  470111-020
Eisco® Plant Cell
  470111-020
Eisco® Plant Cell
Eisco® Plant Cell

Plant Cell, 1, 26 cm, 18 cm, 30 cm

 
$1,785.57
   
Each (1UN)
 

All significant structures of a plant cell are shown in colorful relief on this model.

Study the cell wall, nucleus, vacuole, golgi apparatus, mitochondria, chloroplast, chromoplast, leucoplast, and endoplasmic reticulum up-close.

 
  • Description:
    Plant Cell
  • Height:
    30 cm
  • Length:
    18 cm
  • Width:
    26 cm
  • No. of Parts:
    1