Order Entry
Mexico
Orders LinkContactUsLinkComponent
Normal Anticline and Syncline Model

Normal Anticline and Syncline Model

Normal Anticline and Syncline Model, 7", 15", 6"
Catalog # 470039-170
Supplier #:  805840
Normal Anticline and Syncline Model
Catalog # 470039-170
Normal Anticline and Syncline Model
Normal Anticline and Syncline Model

Normal Anticline and Syncline Model, 7", 15", 6"

Price
$2,311.04
Log in for availability
Each (1UN) Caja de 6 (1UN)
Product Details & Documents

Realistic, detailed rock layers.

  • Key for features is printed on base
  • Displays fold structures in cross-section
  • Shows structural geometry in 3-D

Better than a two-dimensional textbook illustration, this colorful resin model realistically represents a typical anticline/syncline structure. The upright axial plane makes upfold and downfold features easy to identify. The features are labeled and a key is printed on the base.

Specifications
  • Description:
    Normal Anticline and Syncline Model
  • Height:
    6"
  • Length:
    15"
  • Width:
    7"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.