Total Immersion Thermometer
−10...+110 °C, 15 cm (6"), 2 °C, White, Total
Catalog # 470004-566
Supplier: THERMCO PRODUCTS INC SE
Supplier #: CS110CWS6
Jump to:
Product Details & Documents
Student Safe and Friendly
- Uses red mineral spirits
Specifications
- Length:15 cm (6")
- Divisions:2 °C
- Range:−10...+110 °C
- Immersion:Total
- Background Color:White



