Order Entry
Mexico
ContactUsLinkComponent
 
Salinity/Temperature Pen, Large Display, Sper Scientific
Catalog # 470204-160
undefined
Salinity/Temperature Pen, Large Display, Sper Scientific
Catalog # 470204-160
Supplier Number:  850036

Specifications

  • Temperature range:
    −32...122 °F; 0...50 °C
  • Description:
    Large Display Salinity Pen
  • Temperature accuracy:
    ±2 °F; ±1 °C
  • Temperature resolution:
    0,1°
  • Dimensions:
    165×38×38 mm (6.5×1.5×1.5")
  • Salinity accuracy:
    1% FS + 1 d
  • Salinity range:
    0 - 10 ppt
    10 - 70 ppt
  • Salinity resolution:
    0,01 / 0,1 ppt
  • Weight:
    68 g (2½ oz.)
  • Cat. no.:
    470204-160
  • Supplier No.:
    850036

Specifications

About this item

Simultaneously displays the parameter being measured and temperature in °C or °F.

  • Highly stable and accurate readings with large LCD display
  • Designed for simple one-hand operation
  • Automatic temperature compensation, 2-pt. calibration
  • Auto power off, hold function, low battery indicator
  • Case is IP65 waterproof, and will float if accidentally dropped into the water

Salinity Range: 0 - 10ppt; 10 - 70ppt. Resolution: 0.01ppt; 0.1ppt. Accuracy: ±1% fs + 1d.
Temperature Range: 32 - 122°F/0 - 50°C. Resolution: 0.1°F/°C. Accuracy: ±2°F/1°C

Ordering information: 1-year warranty. Comes with 4 button-cell batteries and a built-in probe with protective cap.