Laboratory Vacuum Pump and Compressor
Catalog # 470123-246
Supplier: Avantor
Specifications
- Description:Laboratory vacuum pump and compressor
- Cat. no.:470123-246
- Free Air Displacement:28 L/min (1.1 CFM)
- Maximum Vacuum:113 mm Hg (86%), abs.
- Connection:³/₈'' hose barb (intake)
- Weight:16 lbs.
- Supplier No.:DOA-P704-AA
Specifications
About this item
Quiet, rugged vacuum pump and compressor.
- Diaphragm-style vacuum pump
- Great for use in schools
- Compressor Max. Pressure: 60 psi
- Demonstrate reduced noise from the 'Bell in a Jar' experiment
- UL/CNL electrical certifications
This rugged, oil-less diaphragm pump runs quiet and requires low maintenance. Its large carrying handle allows easy moving from class to class. Perfect for vacuum filtration and many low-pressure physics experiments. This pump can achieve an absolute pressure of 113 mm Hg (85% vacuum: 647 mm Hg gauge pressure). The pump can also be used as a compressor, achieving a maximum pressure of 100 mm Hg (60 psi).