Order Entry
Mexico
ContactUsLinkComponent
GPI Anatomicals® Kidney Pathology Model
GPI Anatomicals® Kidney Pathology Model
Catalog # 470029-496
Supplier:  GPI ANATOMICALS
Small Business Enterprise
undefined
GPI Anatomicals® Kidney Pathology Model
Catalog # 470029-496
Supplier:  GPI ANATOMICALS
Supplier Number:  3260
Small Business Enterprise

Specifications

  • Description:
    Kidney Pathology
  • Height:
    20 cm
  • Length:
    17 cm
  • No. of Keyed Items:
    20
  • Cat. no.:
    470029-496
  • Width:
    13 cm
  • Supplier No.:
    3260
  • No. of Parts:
    2

Specifications

About this item

The Kidney Pathology Model is oversized for up-close study.

  • Enlarged for Observation of Fine Details
  • Double-Sided
  • Model Reveals Healthy and Diseased Anatomy

Double-sided and enlarged for observation of fine details, this kidney model reveals both healthy anatomy and diseased.

A cutaway on one side illustrates common pathologies of the kidney including infection, scarring, atrophy, urinary stones, tumors, polycystic disease, and hypertension effects.