Order Entry
Mexico
Orders LinkContactUsLinkComponent
Ward's® Kidney Nephron Model

Ward's® Kidney Nephron Model

Kidney Nephron, 16, 1, 28 cm, 66 cm, 4 cm
Catalog # 470029-444
Supplier #:  AM810752
Ward's® Kidney Nephron Model
Catalog # 470029-444
Ward's® Kidney Nephron Model
Ward's® Kidney Nephron Model

Kidney Nephron, 16, 1, 28 cm, 66 cm, 4 cm

Price
$19,395.59
Log in for availability
Each (1UN)
Product Details & Documents

A detailed representation of nephron structure.

  • Detailed Representation of Nephron Action
  • Large Size and Bright Colors Make Structures Easy to Study
  • Designed By Wards

The detailed, 200x model uses the vivid depiction of its various features to help students visualize how the kidney removes waste from blood. Those features include a series of renal corpuscles and associated vessels and tubules down to the papillary duct of the renal papilla. Shown in detail are the capillary beds, which are related to arterial and venous circulation, along with the nephron structures including the arcuate and interlobular arteries and veins.

The various brilliant colors, designed to match the coloring of WARD’S Glomerulus and Sections of Tubules Model, highlight the arterioles, venules, ascending and descending limbs of Henle’s loop, distal and proximal convoluted tubules, and the collecting tubule. The model is cast in durable, lightweight plastic and mounted on a base.

Documents

Specifications
  • Description:
    Kidney Nephron
  • Height:
    4 cm
  • Length:
    66 cm
  • No. of Keyed Items:
    16
  • Width:
    28 cm
  • No. of Parts:
    1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.