Hydro Car
Hydro Car, 30.5 cm, 1, 20.5 cm, 10 cm
Catalog # 470016-922
Supplier: HORIZON FUEL CELL TECHNOLOGIES
: FCJJ-20
Jump to:
Product Details & Documents
Hydrocar introduces students to the hybrid technology that is fueling today’s automotive revolution!
- Fuel cell is recharged using a solar panel
- Assembled car can steer itself
- Components are visible during operation
Hydrocar demonstrates a complete, clean-energy system with solar to hydrogen power generation. Powered by electricity from sunlight, the reversible fuel cell illustrates the principles of water electrolysis, separating hydrogen from water and then recombining these elements to create power in an extremely efficient process.
The fuel cell unit combines water electrolysis and fuel cell functions into one device. Its futuristic design, also allows the car to move around obstacles unassisted — the car steers independently of the user once it hits a barrier, and cool blue LED lights flash from inside the cockpit.
Size: 30.5×20.5×10 cm.
Specifications
- Description:Hydro Car
- Height:10 cm
- Length:30.5 cm
- No. of Lab Groups:1
- Width:20.5 cm



