Eisco® Human Heart
Human Heart, 2, 14 cm, 15 cm, 17 cm
Catalog # 470111-064
Supplier: VWR International
Jump to:
Product Details & Documents
Dissect this colorful model into two parts to closely examine blood vessels in the heart. Two times larger than life-size, the model clearly reveals the structure of auricles and ventricle on the diaphragm.
Model is numbered and comes with key card.
Specifications
- Description:Human Heart
- Height:17 cm
- Length:15 cm
- Width:14 cm
- No. of Parts:2



