Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Eisco® Human Eye

Human Eye, 7, 12 cm, 12 cm, 17 cm
  470111-062
Eisco® Human Eye
  470111-062
Eisco® Human Eye
Eisco® Human Eye

Human Eye, 7, 12 cm, 12 cm, 17 cm

 
$1,066.02
   
Each (1UN)
 

3X eye model.

  • Model sized for student use
  • Numbered structures
  • Mounted on base
  • Reference key included

Enlarged three times life size for intricate details, this model features the upper half of the sclera with cornea and eye muscle attachments. Both halves of choroids with iris and retina, lens, and vitreous humor are removable.

All structures are numbered. The model is mounted on a base and includes a key card.

 
  • Description:
    Human Eye
  • Height:
    17 cm
  • Length:
    12 cm
  • Width:
    12 cm
  • No. of Parts:
    7