Order Entry
Mexico
Orders LinkContactUsLinkComponent
Human Ear

Human Ear

Human Ear, 3, 18 cm, 25 cm, 16 cm
Catalog # 470111-060
Supplier:   VWR International
Human Ear
Catalog # 470111-060
Supplier:  VWR International
Human Ear
Human Ear

Human Ear, 3, 18 cm, 25 cm, 16 cm

Price
$2,025.44
Log in for availability
Each (1UN)
Product Details & Documents

Enlarged to twice life size, this model is dissectible into three parts for hands-on study.

  • Both the ossicles and labyrinth can be removed
  • Numbered and mounted on a base, it includes a key card

Study the external, middle, and internal ear with the structures shown on this model.

Specifications
  • Description:
    Human Ear
  • Height:
    16 cm
  • Length:
    25 cm
  • Width:
    18 cm
  • No. of Parts:
    3