Order Entry
Mexico
Orders LinkContactUsLinkComponent
Eisco® Human Brain

Eisco® Human Brain

Human Brain, 2, 17 cm, 19 cm, 16 cm
Catalog # 470111-058
Supplier:   VWR International
Eisco® Human Brain
Catalog # 470111-058
Supplier:  VWR International
Eisco® Human Brain
Eisco® Human Brain

Human Brain, 2, 17 cm, 19 cm, 16 cm

Price
$1,252.56
Log in for availability
Each (1UN)
Product Details & Documents

The two-part model is a median section - the right hemisphere features the cerebellum and the stem with occipital lobe.

  • Life size
  • Hand painted

Life-size model is numbered, mounted on base, and includes a key card.

Documents

Specifications
  • Description:
    Human Brain
  • Height:
    16 cm
  • Length:
    19 cm
  • Width:
    17 cm
  • No. of Parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.