Order Entry
Mexico
Orders LinkContactUsLinkComponent
 

Eisco® Euglena Model

Euglena, 1, 25 cm, 33 cm, 5 cm
Catalog # 470111-030
Supplier:   VWR International
Eisco® Euglena Model
Catalog # 470111-030
Supplier:  VWR International
Eisco® Euglena Model
Eisco® Euglena Model

Euglena, 1, 25 cm, 33 cm, 5 cm

Price
$1,892.17
Log in for availability
Each (1UN)
Product Details & Documents

An enlarged dissection, this model shows the various structures of this common protist.

Mounted on a base, the model includes a numbered key card.

Specifications
  • Description:
    Euglena
  • Height:
    5 cm
  • Length:
    33 cm
  • Width:
    25 cm
  • No. of Parts:
    1