Microjaw Extension Clamp
Microjaw Extension Clamp, 10", 4"
470039-378
: ECLJ03
Long 10" extension clamp with three prongs.
- Rubber coated prongs
- Stainless steel rod
One vinyl-coated jaw is fixed, while the other opens gradually against a stainless steel compression spring without binding. The corrosion-resistant, easy-to-clean, high-strength alloy withstands high temperatures. Length: 10". Maximum jaw opening: 4".
- Description:Microjaw Extension Clamp
- Length:10"
- Clamp Extension:4"



