Order Entry
Mexico
Orders LinkContactUsLinkComponent
Eisco® Earthworm Dissection

Eisco® Earthworm Dissection

Earthworm Dissection, 1, 30 cm, 56 cm, 7 cm
  470111-048
Eisco® Earthworm Dissection
  470111-048
Eisco® Earthworm Dissection
Eisco® Earthworm Dissection

Earthworm Dissection, 1, 30 cm, 56 cm, 7 cm

 
$2,558.45
   
Each (1UN)
 

Internal and external structures of the earthworm are presented in detail, ideal for accompanying dissections. A portion of the model shows outer features, while a dissection highlights all major systems.

Mounted on a plastic base, the model includes a key card for all numbered structures.

 
  • Description:
    Earthworm Dissection
  • Height:
    7 cm
  • Length:
    56 cm
  • Width:
    30 cm
  • No. of Parts:
    1