Disposable Thermometers
Disposable Thermometers, +96,0...+104,8 °F
470145-068
: 1112-20
These affordable, single-use thermometers are accurate yet eliminate the need for sterilization between uses.
- For Oral or Axillary Readings
- Individually Wrapped
- Range: 96 to 104.8°F
The last dot on the scale to turn from green to black indicates the correct temperature, and the results work for either oral or axillary readings.
The mercury-free, individually wrapped thermometers have a range of 96.0 to 104.8°F in 0.2° increments.
- Description:Disposable Thermometers
- Range:+96,0...+104,8 °F
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.