Curved Surgical Scissors
Curved Surgical Scissors, 140 mm (5.5"), Stainless steel, Curved
Catalog # 470105-772
Supplier: DUNRITE INSTRUMENTS SE
Supplier #: 6679500
Jump to:
Product Details & Documents
Surgical scissors of superb quality with a curved tip, usually for gross tissue trimming.
- Closed shank
- Stainless steel
Size: 140 mm
Caution: These instruments are intended for training and educational use only. These are not intended for human or animal procedures.
Specifications
- Description:Curved Surgical Scissors
- Length:140 mm (5.5")
- Material:Stainless steel
- Blade Type:Curved



