Order Entry
Mexico
ContactUsLinkComponent
 
Curriculum Mastery® Science Flip Charts: Lab Safety
Catalog # 470144-278
undefined
Curriculum Mastery® Science Flip Charts: Lab Safety
Catalog # 470144-278
Supplier Number:  34-6016

Specifications

  • Description:
    Curriculum Mastery Science Flip Charts: Lab Safety
  • Cat. no.:
    470144-278
  • Supplier No.:
    34-6016

Specifications

About this item

Ten Lab Safety Practices Every Student Should Know

Promote and instill good lab safety practices in your students. This set of ten double sided posters are dual purpose; on one side, students will see a graphic overview of the product while the other side serves as a "write-on/wipe-off" activity chart. Included with this set is an activity guide which features copy-masters and exercises. The flip chart is spiral bound and sits on a durable, free-standing easel. Size: 12" x 18".