Concordant and Discordant Strata Model
Catalog # 470039-168
Supplier: SKYWILL FAR EAST INDUSTRIES
Specifications
- Description:Concordant and Discordant Strata Model
- Height:6"
- Length:15"
- Cat. no.:470039-168
- Width:7"
- Supplier No.:80-5842
Specifications
About this item
Painstakingly handpainted for accuracy and realism.
- Key for features is printed on base
- Displays sequence of events
- Shows structural geometry in 3-D
The durable resin model illustrates the relationship between current rock layer orientation and the multiple events which caused the structural features to occur. The features are labeled and a key is printed on the base.