Order Entry
Mexico
Orders LinkContactUsLinkComponent
Comprehensive Plant Cell Model

Comprehensive Plant Cell Model

Comprehensive Plant Cell Model, 24, 1, 29 cm, 41 cm, 20 cm
Catalog # 470007-358
Supplier #:  B105
Comprehensive Plant Cell Model
Catalog # 470007-358
Comprehensive Plant Cell Model
Comprehensive Plant Cell Model

Comprehensive Plant Cell Model, 24, 1, 29 cm, 41 cm, 20 cm

Price
$27,923.73
Log in for availability
Each (1UN)
Product Details & Documents

This translucent model provides a detailed, three-dimensional view of cell.

  • Large Structure for Easy Visibility
  • Clear, Fiberglass-Reinforced Plastic for Enhanced View of Internal Organelles
  • Reference Key Included
  • One-Piece Model

The realistic representation of a plant cell is enlarged approximately 4000 times and includes the nuclear membrane, cell wall, chromosomes, endoplasmic reticulum, chloroplast, large central vacuole, mitochondria, and ribosomes. The model shows 25 organelles and inclusions, and the detailed cell wall shows the relationship to adjacent cells.

Made of translucent fiberglass-reinforced plastic simulating real cytoplasm, this one-piece model is mounted on a base.

Ordering information: The model includes a key identifying 24 structures.

Specifications
  • Description:
    Comprehensive Plant Cell Model
  • Height:
    20 cm
  • Length:
    41 cm
  • No. of Keyed Items:
    24
  • Width:
    29 cm
  • No. of Parts:
    1