Order Entry
Mexico
Orders LinkContactUsLinkComponent
GPI Anatomicals® Colon Model

GPI Anatomicals® Colon Model

Colon, 21, 2, 13 cm, 17 cm, 23 cm
Catalog # 470002-666
Supplier:   GPI ANATOMICALS
Supplier #:  3340
GPI Anatomicals® Colon Model
Catalog # 470002-666
Supplier:  GPI ANATOMICALS
GPI Anatomicals® Colon Model
GPI Anatomicals® Colon Model

Colon, 21, 2, 13 cm, 17 cm, 23 cm

Price
$4,061.51
Log in for availability
Each (1UN)
Product Details & Documents

Use For Identifying Common Disorders

The cut-away view of this 1/2X model shows the interior lining of the colon and illustrates several common pathologies. Included are adhesions, appendicitis, bacterial infection, cancer, Crohn’s disease, diverticulitis, diverticulosis, polyps, spastic colon, and ulcerative colitis. It is mounted on a stand with a base, but is removable for closer study.

Specifications
  • Description:
    Colon
  • Height:
    23 cm
  • Length:
    17 cm
  • No. of Keyed Items:
    21
  • Width:
    13 cm
  • No. of Parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.