Mercury-Free Celsius Scale Spirit Thermometer, Thermco®
470019-628
- Length:150 mm (6")
- Cat. no.:470019-628
- Divisions:2 °C
- Range:−10...+110 °C
- Immersion:Total
- Supplier No.:CS110CWS6
- Background Color:White
Mercury-Free Alternative Celsius Thermometer
- Yellow and white backgrounds make reading results easy
- A non-roll, safety fixture attached to eliminate breakage
- All thermometers have a ring-top for hanging
Packaged in a square plastic tube for safe storage.