Bibulous Paper
Bibulous Paper, 4×6"
Catálogo # 470149-420
Proveedor: RAYLABCON INC SE
: 20 10 5007
Saltar a:
Product Details & Documents
This paper is highly absorbent.
- For drying slides and cover slips
- Absorbent
- Length: 4"
- Width: 6"
It also absorbs excess stain and general microscopy.
: One booklet has fifty sheets.
Especificaciones
- Description:Bibulous Paper
- Dimensions:4×6"



