Order Entry
Mexico
ContactUsLinkComponent
Basic Rotary Tumbler Kit, 3 lbs. Capacity
Basic Rotary Tumbler Kit, 3 lbs. Capacity
Catalog # 470146-238
Proveedor:  Avantor
undefined
Basic Rotary Tumbler Kit, 3 lbs. Capacity
Catalog # 470146-238
Proveedor:  Avantor

Especificaciones

  • Description:
    Basic Rotary Tumbler Kit, 3 lb. Capacity
  • Cat. no.:
    470146-238
  • Supplier No.:
    081-091

Especificaciones

Acerca de este artículo

Complete Unit Ready for Use

  • All rubber barrel reduces noise
  • Rough samples and abrasive materials are provided
  • Includes instructions

There’s no better way to introduce your students to a classic lapidary process than with this economical tumbler kit. Show the emerging beauty of seemingly “ordinary” rocks and minerals, while helping your students more clearly discern their unique physical properties. The tumbler’s quiet, all-rubber barrel makes rock-polishing as pleasing to the ear as it is to the eye. It comes with assorted rough gemstones, premeasured abrasives, polish, and instructions. 110 VAC with a 6' cord.