GPI Anatomicals® Eye Model
470004-118
Small Business Enterprise
- Description:Basic Eye Model
- Height:14 cm
- Length:15 cm
- No. of Keyed Items:26
- Cat. no.:470004-118
- Width:13 cm
- Supplier No.:2750
- No. of Parts:3
Simple Model Provides Illustration of Basic Features
- Compact Size For Easy Storage
- Removable Lens and Cornea
- Removable Reference Card for Easy Study
Help students become acquainted with the various parts of the human eye with the durable plastic model. Enlarged approximately 4x, the sectioned, dissected eye features a removable cornea and clear lens, and displays the sclera, choroid, intraocular muscles, optic nerve, and blood vessels. This three-piece model is mounted on a base and can be removed for closer examination.