Order Entry
Mexico
Orders LinkContactUsLinkComponent
GPI Anatomicals® Basic Ear Model

GPI Anatomicals® Basic Ear Model

Basic Ear, 15, 2, 13 cm, 17 cm, 11 cm
Catalog # 470015-596
Supplier:   GPI ANATOMICALS
Supplier #:  2250
GPI Anatomicals® Basic Ear Model
Catalog # 470015-596
Supplier:  GPI ANATOMICALS
GPI Anatomicals® Basic Ear Model
GPI Anatomicals® Basic Ear Model

Basic Ear, 15, 2, 13 cm, 17 cm, 11 cm

Price
$3,147.42
Log in for availability
Each (1UN)
Product Details & Documents

The durable plastic construction and bright colors of the Basic Ear Model encourages hands-on learning.

  • Life-Size
  • Ideal for Beginning Anatomy Lessons
  • Mounted on Base
  • Removable

Life size and painted to differentiate structures from the pinna to the Eustachian tube, this model is ideal for beginning anatomy lessons. It displays all the functional parts of the complex organ including the ossicles and cochlea with the surrounding temporal bone and muscle.

The model is mounted on a base and can be removed for close study.

Specifications
  • Description:
    Basic Ear
  • Height:
    11 cm
  • Length:
    17 cm
  • No. of Keyed Items:
    15
  • Width:
    13 cm
  • No. of Parts:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.