Angled Forceps
Angled Forceps, Stainless steel, 152 mm (6"), Bent
470018-960
: 141009
Fine-point forceps have serrated tips and a greater curve to make handling fine vessels easier.
- Description:Angled Forceps
- Length:152 mm (6")
- Material:Stainless steel
- Tip Style:Bent



